17.3 PORTABLE 1080P 144HZ IPS GAMING MONITOR WITH FREESYNC AND 60W USB-C

  • Mfr # VX1754

  • Zoro # G016300733


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Standby Power Consumption
500 mW
Maximum Power Consumption
14 W
Native Resolution
1920 x 1080
Screen Surface
Anti-glare
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VX1754
Zoro #
G016300733
UPC #
766907029482
Country of Origin
China

Dimensions

Width
15.7"
Depth
0.7"
Height
9.8"
Viewable Screen Size
17.3"
Color Depth
6-bit+FRC
Screen Size Class
17"

Details

Standby Power Consumption
500 mW
Maximum Power Consumption
14 W
Native Resolution
1920 x 1080
Screen Surface
Anti-glare
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
USB Type-C
Yes
Number of Screens
1
Response Time
4 ms
Vertical Viewing Angle
178°
USB
Yes
Mount Type
Desk Mountable
Color
Black
Color Supported
16.7 Million Colors
Operating Humidity Range
20% to 90% (Non-condensing)
Screen Mode
Full HD
Vertical Frequency
48 Hz to 144 Hz - Mini HDMI 2.0, 48 Hz to 144 Hz - USB Type C
Speakers
Yes
Stand Adjustments
Tilt
Features
ViewMode, Cable Lock Slot, On-screen Display (OSD), Landscape/Portrait Viewable, Plug & Play, Anti-glare, Eco Mode
Native Contrast Ratio
800:1
Aspect Ratio
16:9
Number of Speakers
2
Horizontal Frequency
165 kHz - USB Type C, 24 kHz to 165 kHz - Mini HDMI 2.0
Standard Refresh Rate
144 Hz
Max. Resolution
1920 x 1080
Total Number of Mini HDMI Ports
1
Glass Hardness
3H
Panel Technology
In-plane Switching (IPS) Technology
Total Number of HDMI Ports
1
Cable Type Included
mini HDMI to HDMI Cable, USB-C Cable
Response Time Details
4 ms GTG
Dynamic Contrast Ratio
80,000,000:1
Total Number of USB Type-C Ports
2
Mini HDMI
Yes
Backlight Technology
LED
Brightness
250 Nit
Operating Power Consumption
13 W
Horizontal Viewing Angle
178°
Package Contents
17.3" Portable 1080p 144Hz IPS Gaming Monitor with FreeSync and 60W USB-C, Mini HDMI to HDMI Cable, USB-C Cable, Sleeve Case, Quick Start Guide
Product Type
Gaming LED Monitor
Tearing Prevention Technology
Adaptive Sync/FreeSync
Energy Star
Yes
Energy Efficiency Certification
ENERGY STAR 8.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.