CDE4330-E1 Digital Signage Display - 43" LCD - 3840 x 2160 - 2160p - Android 11 - Black
- Mfr # CDE4330-E1
- Zoro # G014909198
product price:Â
$
1,442.99
/ea
Free Shipping & Returns
Key Features
Screen Size
43 in
Height
21.8 in
Width
38 in
Depth
2.8 in
Max. Resolution
3840 x 2160
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CDE4330-E1
- Zoro #
- G014909198
- UPC #
- 766907017465
- Country of Origin
- China
Dimensions
- Screen Size
- 43 in
- Height
- 21.8 in
- Width
- 38 in
- Depth
- 2.8 in
Details
- Max. Resolution
- 3840 x 2160
- Item
- Digital Signage Display
- Includes
- Remote control with batteries, Quick Start Guide, Power cable, HDMI Cable, USB-C cable, Wall Mount Screws, RS232 cable
- Processor Core
- Quad-core (4 Core)
- Display Type
- LCD
- Operating System
- Android 11
- Scan Format
- 2160p
- Color
- Black
- Number of Screens
- 1
- Green Environmental Attribute
- Environmentally Friendly
- Mounting
- Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.