Shop VIEWSONIC
See all product information
Create Account
CDE4330-W1 Digital Signage Display - 43" LCD - 3840 x 2160 - 2160p - Android 11 - Black
- Mfr # CDE4330-W1
- Zoro # G814909633
product price:Â
$
1,170.99
/ea
Free Shipping & Returns
Key Features
Screen Size
43 in
Height
21.7 in
Width
37.9 in
Depth
2.8 in
Max. Resolution
3840 x 2160
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CDE4330-W1
- Zoro #
- G814909633
- UPC #
- -
- Country of Origin
- China
Dimensions
- Screen Size
- 43 in
- Height
- 21.7 in
- Width
- 37.9 in
- Depth
- 2.8 in
Details
- Item
- Digital Signage Display
- Max. Resolution
- 3840 x 2160
- Number of Screens
- 1
- Scan Format
- 2160p
- Color
- Black
- Operating System
- Android 11
- Display Type
- LCD
- Includes
- Remote control with batteries, Quick Start Guide, Power cable, HDMI Cable, USB-C cable, Wall Mount Screws, RS232 cable
- Application
- Commercial
- Processor Core
- Quad-core (4 Core)
- Green Environmental Attribute
- Environmentally Friendly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.