Shop VIEWSONIC
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
CDE6530-E1 Digital Signage Display - 65" LCD - 3840 x 2160 - 2160p - Android 11 - Black
- Mfr # CDE6530-E1
- Zoro # G714909184
product price:Â
$
1,896.99
/ea
Key Features
Screen Size
65 in
Display Type
LCD
Height
33 in
Width
57.6 in
Depth
3.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CDE6530-E1
- Zoro #
- G714909184
- UPC #
- 766907017489
- Country of Origin
- China
Dimensions
- Screen Size
- 65 in
- Height
- 33 in
- Width
- 57.6 in
- Depth
- 3.2 in
Details
- Display Type
- LCD
- Max. Resolution
- 3840 x 2160
- Color
- Black
- Operating System
- Android 11
- Green Environmental Attribute
- Environmentally Friendly
- Includes
- Remote control with batteries, Quick Start Guide, Power cable, HDMI Cable, USB-C cable, Wall Mount Screws, RS232 cable
- Scan Format
- 2160p
- Processor Core
- Quad-core (4 Core)
- Item
- Digital Signage Display
- Mounting
- Wall
- Number of Screens
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.