Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ViewSonic EP1052T-H Room Scheduling Touch Screen

  • Mfr # EP1052T-H

  • Zoro # G914883314


product price: $1,409.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall, Bracket, Flush
Application
Meeting Room, Controller, Information Kiosk, Room Scheduling, Digital Signage Display
Input Voltage
120 V AC, 230 V AC
Green Environmental Attribute
Environmentally Friendly
Includes
Quick Start Guide, Flush Wall Mount Bracket, Glass Mount 3M Tape, Mounting Sheet, Cover Sheet, Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP1052T-H
Zoro #
G914883314
UPC #
766907020182
Country of Origin
China

Details

Item
Room Scheduling Touch Screen
Mounting
Wall, Bracket, Flush
Application
Meeting Room, Controller, Information Kiosk, Room Scheduling, Digital Signage Display
Input Voltage
120 V AC, 230 V AC
Green Environmental Attribute
Environmentally Friendly
Includes
Quick Start Guide, Flush Wall Mount Bracket, Glass Mount 3M Tape, Mounting Sheet, Cover Sheet, Screws
Package Contents
Room Scheduling Touch Screen, Quick Start Guide, Flush Wall Mount Bracket, Glass Mount 3M Tape, Mounting Sheet, Cover Sheet, Screws
Environmentally Friendly
Yes
Mount Type
Flush Mount, Wall Mountable, Bracket Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.