36 in. L x 48 in. W x 79 in. H Frameless Sliding Rectangle Shower Enclosure Kit in Chrome

  • Mfr # VG6051CHCL48WR

  • Zoro # G322576068


product price:  $1,598.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height (In.)
80 in
Depth (In.)
36 in
Width (In.)
48 in
Material
Tempered Glass
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG6051CHCL48WR
Zoro #
G322576068
UPC #
813775017087
Country of Origin
China

Dimensions

Height (In.)
80 in
Depth (In.)
36 in
Width (In.)
48 in

Details

Material
Tempered Glass
Item
Shower Enclosure
Finish
Chrome
Includes
Base; Door Hardware; Mounting Hardware

Description

The VIGO Winslow Frameless sliding Shower Enclosure in Chrome finish transforms any bathroom into an elegant space with its sophisticated design and superior functionality. This 48-in. W X 36-in. D X 80-in. H corner shower enclosure offers a generous 19-in. walk-in opening for effortless entry. The precision-engineered sliding system with four wheel rollers ensures quiet, smooth operation that glides effortlessly with minimal effort. Right installation design maximizes space utilization while providing convenient access. The 3/8-in. thick transparent glass creates an open, spacious atmosphere, while the frameless construction offers unobstructed sightlines that enhance the bathroom's visual flow. This sleek enclosure combines durability with modern aesthetics, featuring high-quality chrome hardware that adds a contemporary touch to your space. The minimalist design allows natural light to flow freely throughout the bathroom, creating an expansive and inviting environment that elevates the overall design aesthetic.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.