39 in. H x 4 in. W 2-Jet Shower Panel System with Round Head and Hand Shower Wand, Matte Black

  • Mfr # VG08016MB

  • Zoro # G822575806


product price:  $361.99
/ea
Free Shipping & Returns

Key Features

Height
39 in
Material
Aluminium
Finish
Matte Black
Length
20 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG08016MB
Zoro #
G822575806
UPC #
849922043326
Country of Origin
China

Dimensions

Height
39 in
Length
20 in
Width
4 in

Details

Material
Aluminium
Finish
Matte Black
Item
Shower Panel
Color
Black

Description

The VIGO Gardenia shower system embodies modern minimalist design with its sleek Matte Black finish, featuring a wall-mount panel measuring 39 in. H X 4 in. W that houses two therapeutic 1.8 GPM body spray jets for a rejuvenating experience, complemented by a luxurious 8 in. diameter round rainfall showerhead that delivers a soothing cascade, while the versatile handheld shower with a 58 in. hose offers flexibility for bathing children or pets. The eco-friendly flow rate conserves water without sacrificing pressure, and VIGO's Inner Guard technology prevents jet clogging, ensuring long-lasting performance. Installation is straightforward at it connects to a pre-existing showerhead connection, and regular cleaning with mild soap and water maintains its pristine appearance. Backed by a Lifetime Warranty and available in Matte Brushed Gold and Stainless Steel finishes to suit various bathroom aesthetics, making it a stylish and functional addition to any modern bathroom space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.