Basilica Gothic Gray Concreto Stone 23 in. L x 14 in. W x 4 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG04065

  • Zoro # G822576056


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Overall Width
23 in
Color
Gray
Bowl Depth
14 in
Body Material
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG04065
Zoro #
G822576056
UPC #
849922067254
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
23 in
Bowl Depth
14 in

Details

Color
Gray
Item
Bathroom Sink
Body Material
Concrete

Description

The VIGO Basilica Gothic vessel sink showcases a modern, rectangular design that elevates any bathroom space. Measuring 23-in. L x 14-in. W x 4-in. H, this sleek gray sink brings a contemporary touch to your countertop. Crafted from durable ConcretoTM, it resists scratches and stains, ensuring long-lasting beauty and easy maintenance. The smooth, ash gray finish creates a sophisticated look that complements various decor styles, from minimalist to industrial. This vessel sink features clean lines. Its versatile design works well with different faucet styles and countertop materials, allowing for customization to suit your taste. The hygienic, non-porous surface is easy to clean and maintains its appearance over time. Whether you're updating a master bath or adding a stylish touch to a guest bathroom, this VIGO sink combines functionality with aesthetic appeal. Its low-profile design and neutral gray color make it a versatile choice for modern bathrooms, while its durable construction ensures it will be a lasting addition to your home. choice for modern bathrooms, while its durable construction ensures it will be a lasting addition to your home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.