E-Class 34 in. L x 46 in. W x 76 in. H Frameless Sliding Rectangle Shower Enclosure in Matte Black

  • Mfr # VG6053MBCL48

  • Zoro # G622576027


product price:  $1,260.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width (In.)
46 in
Includes
Mounting Hardware; Door Hardware
Color
Black
Depth (In.)
35 in
Height (In.)
76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG6053MBCL48
Zoro #
G622576027
UPC #
849922062006
Country of Origin
China

Dimensions

Width (In.)
46 in
Depth (In.)
35 in
Height (In.)
76 in

Details

Item
Shower Enclosure
Includes
Mounting Hardware; Door Hardware
Color
Black
Material
Tempered Glass
Finish
Matte Black

Description

The VIGO Elan E-Class Frameless sliding Shower Enclosure showcases sophistication in Matte Black finish, perfectly designed to accommodate spaces measuring 46-in. W x 35-in. D x 76-in. H. This corner shower enclosure features a generous 19-inch walk-in space, ensuring comfortable access. The enclosure's effortless operation is achieved through a precision-engineered sliding system with dual wheel rollers and anti-jump guides, delivering quiet, smooth motion. Its reversible design allows flexible right or left-side installation, adapting to various bathroom layouts. The transparent, 3/8-inch thick glass panels create an airy, open atmosphere while ensuring durability and stability. The frameless construction eliminates visual barriers, bringing contemporary elegance to your bathroom space while making it appear more spacious and luxurious. This thoughtfully engineered shower enclosure combines functionality with refined aesthetics, making it an excellent choice for modern bathrooms.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.