E-Class 36 in. L x 48 in. W x 82 in. H Frameless Sliding Shower Enclosure Kit in Matte Black

  • Mfr # VG6053MBCL48WR

  • Zoro # G922576031


product price:  $1,760.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Includes
Mounting Hardware; Door Hardware
Material
Tempered Glass
Finish
Matte Black
Color
Black
Width (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG6053MBCL48WR
Zoro #
G922576031
UPC #
849922062211
Country of Origin
China

Dimensions

Width (In.)
48 in
Depth (In.)
36 in
Height (In.)
82 in

Details

Item
Shower Enclosure
Includes
Mounting Hardware; Door Hardware
Material
Tempered Glass
Finish
Matte Black
Color
Black

Description

The VIGO Elan E-Class Frameless sliding Shower Enclosure in Matte Black finish creates a contemporary statement while offering functionality. This corner shower enclosure, measuring 48-in. W x 36-in. D x 82-in. H, features a generous 19-in. walk-in entry space for easy accessibility. The sophisticated sliding system operates on precision-engineered dual rollers with integrated anti-jump mechanisms, ensuring effortless, quiet operation. Right-side installation configuration allows for flexible design planning, while the frameless construction, supported by 3/8-in. thick clear glass, creates an open, spacious atmosphere that enhances the bathroom's visual flow. The transparent glass panels maintain an unobstructed view while adding depth to the space, and the minimalist design approach eliminates visual barriers, making the bathroom appear more expansive and refined.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.