Navona Gothic Gray Concreto Stone 15 in. L x 15 in. W x 5 in. H Square Vessel Bathroom Sink

  • Mfr # VG04057

  • Zoro # G222575796


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Body Material
Concrete
Color
Gray
Overall Width
15 in
Overall Height
5 in
Bowl Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VG04057
Zoro #
G222575796
UPC #
849922058757
Country of Origin
China

Dimensions

Overall Width
15 in
Overall Height
5 in
Bowl Depth
15 in

Details

Item
Bathroom Sink
Body Material
Concrete
Color
Gray

Description

The VIGO Navona Gothic vessel sink showcases a sleek and modern design that elevates any bathroom. This square-shaped sink measures 15-in. L x 15-in. W x 5-in. H, making it a versatile choice for various bathroom layouts. The sink's gray finish adds a contemporary touch, complementing a wide range of decor styles. Made from durable ConcretoTM material, this sink resists scratches and stains, ensuring long-lasting beauty. Its smooth surface is easy to clean, promoting better hygiene in your bathroom. The seamless construction creates a premium look that enhances the overall aesthetic of your space. This vessel sink sits elegantly on top of your countertop, adding a stylish focal point to your bathroom. The clean lines and minimalist design make it adaptable to different bathroom themes, from modern to transitional. A standout feature is the centrally positioned drain, which adds a subtle decorative element. Whether you're updating a master bath or refreshing a guest bathroom, this sink combines practicality with sophisticated style, making it an excellent choice for homeowners looking to upgrade their bathroom fixtures.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products