Starr Modern White Matte Stone 17 in. L x 13 in. W x 5 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG04025

  • Zoro # G922575843


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Bowl Depth
13 in
Overall Height
5 in
Overall Width
17 in
Body Material
Matte stone
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG04025
Zoro #
G922575843
UPC #
849922059082
Country of Origin
China

Dimensions

Bowl Depth
13 in
Overall Height
5 in
Overall Width
17 in

Details

Item
Bathroom Sink
Body Material
Matte stone
Color
White
Finish
Matte White

Description

The VIGO Starr vessel sink showcases a sleek, minimalist design that elevates any bathroom space. This rectangular sink, measuring 17-in. L x 13-in. W x 5-in. H, features clean lines and a matte white finish that exudes modern elegance. The sink's simple yet striking form allows it to blend seamlessly with various bathroom styles, from contemporary to transitional. Crafted from durable MatteStoneTM, this vessel sink offers excellent scratch and stain resistance, ensuring long-lasting beauty and easy maintenance. Its non-porous surface inhibits bacterial growth, promoting a more hygienic bathroom environment. The sink's smooth, seamless construction creates a premium look that enhances the overall aesthetic of your bathroom. Designed to sit atop a countertop, this versatile sink adapts well to different vanity designs and bathroom layouts. Its refined appearance and practical features make it an ideal choice for those seeking a stylish and functional bathroom upgrade. The VIGO Starr vessel sink combines form and function, offering a sophisticated solution for modern bathrooms while providing the durability and ease of care that homeowners value.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.