Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Windsor Concreto Stone Rectangular Fluted Bathroom Vessel Sink

  • Mfr # VG04073

  • Zoro # G522575809


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Body Material
Concrete
Overall Width
21 in
Color
Gray
Overall Height
5 in
Bowl Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG04073
Zoro #
G522575809
UPC #
849922073286
Country of Origin
China

Dimensions

Overall Width
21 in
Overall Height
5 in
Bowl Depth
14 in

Details

Body Material
Concrete
Color
Gray
Item
Bathroom Sink

Description

The VIGO Windsor vessel sink brings modern style to your bathroom with its sleek gray finish and distinctive design. Measuring 21-in. L x 14-in. W x 5-in. H, this rectangular sink features an eye-catching ribbed exterior that adds visual interest and texture. The smooth interior basin contrasts nicely with the textured outer surface, creating a balanced look. Crafted from durable ConcretoTM material, this sink resists scratches and stains while being easy to clean and maintain. Its neutral gray color and versatile shape allow it to complement a variety of bathroom styles, from contemporary to transitional. The vessel design sits atop the counter, making a stylish statement. This sink's material and construction offer excellent durability and hygiene benefits, with a non-porous surface that inhibits bacterial growth. Its above-counter installation provides flexibility in bathroom layouts and pairs well with various faucet styles. Whether you're updating a master bath or refreshing a guest bathroom, this VIGO vessel sink combines practicality with sophisticated design to elevate your space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.