Microfiber Socket Mop with Handle
- Mfr # 96004
- Zoro # G623355201
product price:Â
$
69.99
/ea
Key Features
Frame Material
Plastic
Frame Depth
1 in
Includes
(5) Mop Heads
Mop Style
Strip
Includes Reservoir
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96004
- Zoro #
- G623355201
- UPC #
- -
- Country of Origin
- Multiple
- Frame Material
- Plastic
- Includes
- (5) Mop Heads
- Mop Style
- Strip
- Includes Reservoir
- No
- Mop Connection Type
- Threaded
- Dry Weight
- 0 lb
- Connection Thread Type
- European
- Item
- Socket Mop
- Includes Wet Mop Tailband
- No
- Handle Material
- Aluminum
- Handle Connection Type
- Threaded
- Includes Handle
- Yes
- Handle Color
- Red
- Mop Head Material
- Microfiber
Dimensions
- Frame Depth
- 1 in
- Mop Head Width
- 2 3/8 in
- Frame Width
- 3 in
- Maximum Handle Length
- 59 in
- Mop Head Depth
- 13 3/4 in
Description
Socket Mop, Product Type Wet Mop, Mop Connection Type Threaded, Mop Head Material Microfiber, Handle Material Aluminum, Mop Head Width 2 3/8 in, Mop Head Depth 13 3/4 in, Launderable Yes, Mop Head Color Red, Handle Color Red, Includes Reservoir No, Reservoir Capacity Not Applicable, Dry Weight 0 lb, Mop End Type Cut, Includes Wet Mop Tailband No, Connection Thread Type European, Frame Depth 1 in, Frame Width 3 in, Includes (5) Mop Heads, Frame Material Plastic, Handle Connection Type Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.