Shop All Double End Drill Bits
Viking
3/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08000
Zoro # G4558864
product price: $20.69
/pk 12, $1.72/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Imperial
- Drill Bit Size 3/64"
- Type 240-D
- Decimal Equivalent 0.046875
- Drill Bit Point Angle 135degree Split
Product Information
- Brand Viking
- MFR # 08000
- Zoro # G4558864
- UPC # 50728080006
- Country of Origin United States
- Category Double End Drill Bits
Dimensions
Drill Bit Dimension Type | Imperial |
Drill Bit Size | 3/64" |
Overall Length | 1.75 |
Shank Dia. | 0.0469 |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torsion Bit, SAE, 1/4", Hex, T25, 1", S2 Steel (J60514)
- KLEIN TOOLS 1-1/16-Inch Barrel-Type Drift Pin (3263)
- DEWALT DeWALT® DW088K-QU Self-Leveling Cross Line Laser 100ft. Range (DW088K-QU)
- COMMSCOPE Replacement for Commscope 1-853400-0 (1-853400-0 COMMSCOPE)
- KEYSCO TOOLS Double End Drill Size 1/8 in, PK12 (77395)
- DRILL AMERICA 1/8" HSS Double End Drill Bit (DWDDE1/8)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 9/64 (C17618)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 1/8 (C20500)
- DRILL AMERICA #30 HSS Sheeters Double End Drill Bit (D/ADE30)
- KLEIN TOOLS Double Sided Combo Replacement Bit, 2-Pack (32752)
- MALCO #30 Double Ender Sheet Metal Drill Bit 12 pack (DE30)
- Viking Drill Bits