Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit
- Mfr # 26233
- Zoro # G523958908
product price:Â
$
61.27
/ea
Key Features
Overall Length
6 in
Shank Type - Machining
Reduced with Three Flats
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Shank Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26233
- Zoro #
- G523958908
- UPC #
- 050728262334
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Shank Dia.
- 1/2 in
- Drill Bit Size
- 7/8 in
- Flute Length
- 3 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Reduced-Shank Drill Bit
- Shank Type - Machining
- Reduced with Three Flats
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Primary Material Application ISO Code
- P
- Cutting Direction
- Right Hand
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Number of Flutes
- 2
- Secondary Material Application ISO Code
- H, K, N, O, P
- List Number
- 280-VT
- Flute Type
- Spiral
Description
Reduced-Shank Drill Bit, Drill Bit Size 7/8 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.