Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit
- Mfr # 26193
- Zoro # G923958959
product price:Â
$
56.39
/ea
Key Features
Shank Type - Machining
Reduced with Three Flats
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Primary Material Application
Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26193
- Zoro #
- G923958959
- UPC #
- 050728261931
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 13/16 in
- Overall Length
- 6 in
- Shank Dia.
- 1/2 in
- Flute Length
- 3 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Reduced-Shank Drill Bit
- Shank Type - Machining
- Reduced with Three Flats
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Secondary Material Application ISO Code
- H, K, N, O, P
- Primary Material Application ISO Code
- P
- Cutting Direction
- Right Hand
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Flute Type
- Spiral
- List Number
- 280-VT
- Number of Flutes
- 2
Description
Reduced-Shank Drill Bit, Drill Bit Size 13/16 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.