Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit
- Mfr # 26273
- Zoro # G023958798
product price:Â
$
60.51
/ea
Key Features
Drill Bit Point Type
Split Point
Primary Material Application
Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Shank Type - Machining
Reduced with Three Flats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26273
- Zoro #
- G023958798
- UPC #
- 050728262730
- Country of Origin
- United States
- Item
- Reduced-Shank Drill Bit
- Drill Bit Point Type
- Split Point
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Reduced with Three Flats
- Secondary Material Application ISO Code
- H, K, N, O, P
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Primary Material Application ISO Code
- P
- List Number
- 280-VT
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Number of Flutes
- 2
Description
Reduced-Shank Drill Bit, Drill Bit Size 15/16 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.