Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit
- Mfr # 26313
- Zoro # G623958624
product price:Â
$
66.21
/ea
Key Features
Drill Bit Point Angle
135 Degrees
Shank Dia.
1/2 in
Shank Type - Machining
Reduced with Three Flats
Primary Material Application
Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26313
- Zoro #
- G623958624
- UPC #
- 050728263133
- Country of Origin
- United States
- Item
- Reduced-Shank Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Reduced with Three Flats
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Drill Bit Point Type
- Split Point
- Flute Type
- Spiral
- Secondary Material Application ISO Code
- H, K, N, O, P
- List Number
- 280-VT
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Primary Material Application ISO Code
- P
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
Description
Reduced-Shank Drill Bit, Drill Bit Size 1 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.