Shop All High Visibility Jackets & Coats
Viking
Open Road Hi-Vis 150D Jkt Green
Mfr # 6323JG-M
Zoro # G1586411
product price: $45.57
/ea
$45.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester, Polyurethane
- Standards ANSI/ISEA 107-2015, CSA Z96-15
- Length 30 1/2 in
- Fabric Weight 6.75 oz
Product Information
- Brand Viking
- MFR # 6323JG-M
- Zoro # G1586411
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 30 1/2 in |
Fits Chest Size | 40 in |
Maximum Chest Size | 40 in |
Details
Description
Hi-Viz Safety Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 30 1/2 in, Includes Lining Yes, Maximum Chest Size 40 in, Lining Material Polyester, Features Wind Resistant, Standards ANSI/ISEA 107-2015, CSA Z96-15, Cuff Style Hook-and-Loop, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Orange/Yellow, Spandex, Neoprene (EXO-HZA-06-XXL)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 2000 X 1200 mm -THICKNESS 0, 3 MM (79804)
- CONDOR Hazard Marking Tape, Roll, 2In W, 108 ft. L (6FXV6)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 4 ft. L x 3/4" Thick (104-01-2048-1)
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-L)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XL)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-M)
- VIKING Viking ProfTHOR W/B 300D Safety Jkt Green (3930JG-L)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-L)
- VIKING Open Road Safety Jkt Green (D6323JG-L)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-2X)
- Viking Workwear and Protective Clothing