Viking
Reduced Shank Bit, 37/64in, HSS, 135 Deg
Mfr # VI 29590
Zoro # G4147510
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Shank Type Round with Three Flats
- Shank Dia. 1/2 in
- Overall Length 6 in
- Flute Length 3 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Collet (304PT)
- DRILL AMERICA 3/8"-12 Acme Tap (DWT3/8-12ACME)
- BETA Double Open End Wrench Set, 8Pc (000550174)
- PACIFIC HANDY CUTTER Pocket Safety Cutter Safety Utility Point, 5 1/2 in L (S7)
- VIKING Reduced Shank Bit, 14mm, HSS, 135 Deg (VI 25500)
- VIKING Reduced Shank Bit, 5/8in, HSS, 135 Deg (VI 29620)
- VIKING Reduced Shank Bit, 21/32in, HSS, 135 Deg (VI 29640)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 13/16 (C17050)
- DRILL AMERICA 3/4" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD3/4)
- DRILL AMERICA 2-1/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X2-1/8)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 13/16 (52452)
- Viking Drill Bits