Shop All Chemical Metering Pumps
Viking
Solid Rinse Aid Dispenser Pump
Mfr # 924VBRINSE
Zoro # G111641649
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Viking
- MFR # 924VBRINSE
- Zoro # G111641649
- Country of Origin China
- Category Chemical Metering Pumps
Description
Great for dispensing solid rinse chemicals this Viking solid rinse aid chemical dispenser provides an economical way for you to ensure the proper chemicals make it into your dish washing water. This unit holds encapsulated powder or solid chemicals that come in 6'' jugs with 100mm necks and feeds them into the dishmachine. For convenient installation this chemical dispenser comes with all the mounting hardware you need and fittings for 1/8'' supply tubing and 1/4'' supply tubing.This rinse aid dispenser has a 24V solenoid wired in to control dispensing. An 8 oz. reservoir below the bowl with a float switch to control the water level allows for the use of solid rinse chemicals.This unit is also designed to work with any of the Pro series dispensers sold separately. By adding this dispenser to your Pro series unit you'll add the ability to use solid or powdered rinse chemicals in your warewashing system.This chemical dispenser system is a great choice for economically-minded businesses. While the unit itself may require more of an initial investment you won't be locked into a contract to purchase the corresponding chemicals at inflated prices! In fact you can choose any compatible chemical from any source so that your overall costs will be lower in the long run.Overall Dimensions:Width: 9 1/4''Depth: 7 3/4''Height: 9 1/2''Maximum Bowl Diameter: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring, PPTPXY06G (PPTPXY06G)
- DAYTON Diaphragm (772962)
- DAYTON Shallow Well Jet Pump, CI, 1/2HP, 115/230V (5UXJ9)
- FLUID-O-TECH V-Band Clamp, Stnlss Steel, Mounting Clamp (94-80-01)
- CHEM-TECH Metering Pump, 8 GPD, 125 PSI (XP008LVHXG19)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 30 GPD, 100 PSI (LB64SA-PTC1-G19)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LMH6TA-PTC3-G19)
- PULSATRON Diaphragm Metering Pump, 44 GPD, 100 PSI (LPE4SA-KTC1-G19)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB2SA-PTCJ-G19)
- PULSATRON Pump, PULSAtron Series, C, Metering (LC04SA-KTC1-XXX)
- MEC-O-MATIC Metering Pump, 115V, 6 ft. (UD10-XA-LSAUG19)
- Viking Chemical Metering Pumps