Shop All Straight Flute Taps
Viking
Straight Flute Tap, K, 4 Flutes
Mfr # 23701
Zoro # G4567702
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size K
- Number of Flutes 4
- Tap Dimension Type Letter
- Tap Finish Bright
- Shank Dia. 0.277
Product Information
- Brand Viking
- MFR # 23701
- Zoro # G4567702
- UPC # 50728237011
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | K |
Tap Dimension Type | Letter |
Shank Dia. | 0.277 |
Overall Length | 2.6875 |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91261-07-09-1/2)
- DRILL AMERICA 5/16" Tin Coated Jobber Length Drill Bit (DWDTN5/16)
- WESTWARD 7/16" Cobalt Black/Gold 143 Deg. Jobber Length Drill Bit (38AW02)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (330053)
- IRWIN TAP PLUG 1/4""-20NC C (8120)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 16.0 x 2.0mm (97325)
- VERSADRIVE HMT ImpactaTap 5/16 - 18 UNC (308050-0020)
- CTA MANUFACTURING Adjustable Tap Holder (5070)
- HHIP Hand Tapper (3900-0250)
- IRWIN Tap Carded 6Mm-1Mm (8327)
- STANLEY Tr-88 - For Taps And Reamers Size No. 0 To 1/2 (311088)
- Viking Taps