Viking
Tempest Trizone Jacket, Navy Blue, XXL
Mfr # 858JN-XXL
Zoro # G7336240
original price:
$251.32
29% off
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Polyester/PVC
- Closure Type Cuff With Hook-And-Loop, Zipper
- Insulated Yes
- Fits Chest Size 48" to 50"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion (P3010L)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104346)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (RWGD100L)
- TRU-SPEC Tactical Shorts, Size 34", Navy (4266)
- CARHARTT Men's Black Cotton Coat size XLT (C003-BLK XLG TLL)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size L (J140-BRN LRG REG)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size XLT (J140-BLK XLG TLL)
- CARHARTT Men's Blue Cotton Hooded Jacket size XLT (J131-DNY XLG TLL)
- CARHARTT Blue Cotton Duck Jacket size 3XL (J140-DNY 3XL REG)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 4XL (J140-BRN 4XL REG)
- POLAR PLUS Heavy Duty Insulated Coat, -50F, Navy, 6XL (34029N-6X)
- Viking Workwear