Viking
Viking CSA 300D 3-in-1 Safety Parka - Green
Mfr # 6400JG-L
Zoro # G5202206
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Material 300 Denier Polyester/PVC with 260g Polyester Fleece Liner
- Standards ANSI 107-2010
- Length 33 in
- Fabric Weight 13.5 oz
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Lockout/Tagout Center, Red/Wht (LC503E)
- PIP 12" Chemical Resistant Gloves, Nitrile, L, 12PK (56-530/L)
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (4072-XXL (11))
- PIP Electrical Rated Gloves, Class 1, Sz 11, PR (150-1-14/11)
- VIKING Open Road Safety Jkt Green (D6323JG-XXL)
- VIKING Open Road Safety Jkt Green (D6323JG-L)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XL)
- VIKING Open Road Safety Jkt Green (D6323JG-XL)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-XXL)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-M)
- RADIANS Radians Waterproof Lightweight Packable Raincoat (RW11-3ZGR-L)
- Viking High Visibility Clothing