Shop VILLAGE WROUGHT IRON
See all product information
Create Account
PH-15-B Plant Hanger with Bracket
- Mfr # PH-15-B
- Zoro # G203975843
product price:Â
$
46.89
/ea
Key Features
Shape
Square
Material
Iron
Depth
15 in
Includes
Bracket
Bracket Depth
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PH-15-B
- Zoro #
- G203975843
- UPC #
- 604414015317
- Country of Origin
- China
- Item
- Plant Hanger
- Shape
- Square
- Material
- Iron
- Includes
- Bracket
Dimensions
- Depth
- 15 in
- Bracket Depth
- 1-3/8 in
- Bracket Height
- 2-3/4 in
- Bracket Width
- 1-1/4 in
Description
Bring home the wrought iron Plant hanger with bracket and make a style statement. It can be placed outdoors as well as indoors. This plant hanger brighten the decor of your living room and add more depth to your outdoor.
Dimensions: Square Iron 15
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.