WH-D-1 Rooster Double Wall Hook

  • Mfr # WH-D-1

  • Zoro # G903908523


product price:  $36.25
/ea

Key Features

Hook Eye Inside W
3/8 in
Depth
7/8 in
Type
Rooster Silhouette
Width
2-1/4 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WH-D-1
Zoro #
G903908523
UPC #
604414019827
Country of Origin
China

Dimensions

Depth
7/8 in
Width
2-1/4 in
Height
3 in

Details

Hook Eye Inside W
3/8 in
Item
Wall Hook
Type
Rooster Silhouette

Description

This product is completely USA made! Hand crafted with an iron finish in powder black. Mounting screws included. Product is sold individually.
  • Color: Black.
  • 2-1/4" W x 2-3/4" H Hooks with a 1/2" Opening Hook Depth.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.