Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger 16 set of 4

  • Mfr # QI003847-16.4

  • Zoro # G715917102


product price:  $81.89
/ea

Key Features

Overall Width
16 in
Overall Length (In.)
16 in
Overall Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003847-16.4
Zoro #
G715917102
UPC #
651355244078
Country of Origin
China

Dimensions

Size
16 in. Dia.
Overall Width
16 in
Overall Length (In.)
16 in
Overall Height
1.25 in

Details

Item
Kitchen Stuff

Description

Bring country style decoration with this wooden tree bark charger. Ideal craft ornament offers beautiful addition to your dinner table. Create rustic party decoration, display stand, centerpiece for tables, charger plates, cake stand, or wood platter. Raw cut and unfinished wood adds a stylistic character and organic quality. Decorate your table and home while adding a warm and cozy cottage charm!


  • Aprox. Dimensions: 16" W x 16" D x 1.25" H. Please
  • Wooden tree stump tray will add a rustic appeal to
  • Composed out of durable natural paulownia material
  • Ideal for display stand, centerpiece for tables, charger plates, cake stand, or wood platter
  • Rough cut for a genuine rustic finish to match a modern or farmhouse chic décor

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.