PermaSeal Pak, MW-2.570-0.020, PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-348719, 50PK

  • Mfr # 037763

  • Zoro # G006965607


product price:  $100.99
/pk 50, $2.02/ea
Free Shipping & Returns

Key Features

Usable Length
6.000"
Material
PETG
Inside Dia.
2.570"
Wall Thickness
0.020"
Outside Dia.
2.610"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
037763
Zoro #
G006965607
UPC #
-
Country of Origin
United States

Dimensions

Usable Length
6.000"
Inside Dia.
2.570"
Wall Thickness
0.020"
Outside Dia.
2.610"

Details

Material
PETG

Description

PermaSeal Pak-MW--2.570-0.020-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-348719-STOCK-50 PCS/BAG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.