PermaSeal Pak, MW-3.570-0.025, PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-710956, 25PK

  • Mfr # 009072

  • Zoro # G006965584


product price:  $91.19
/pk 25, $3.65/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.025"
Inside Dia.
3.570"
Material
PETG
Outside Dia.
3.620"
Usable Length
6.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009072
Zoro #
G006965584
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.025"
Inside Dia.
3.570"
Outside Dia.
3.620"
Usable Length
6.000"

Details

Material
PETG

Description

PermaSeal Pak-MW--3.570-0.025-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-710956-STOCK-25 PCS/BOX-PLANETARY CUTTER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.