PermaSeal Pak-MW-3.740-0.026-12.219-PROPIONATEFDA-CLEAR-12.000-STOCK

  • Mfr # 493147

  • Zoro # G106965552


product price:  $76.59
/ea
Free Shipping & Returns

Key Features

Usable Length
12.000"
Inside Dia.
3.740"
Material
Propionate
Outside Dia.
3.792"
Wall Thickness
0.026"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
493147
Zoro #
G106965552
UPC #
-
Country of Origin
United States

Dimensions

Usable Length
12.000"
Inside Dia.
3.740"
Outside Dia.
3.792"
Wall Thickness
0.026"

Details

Material
Propionate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.