Thermoform-CLAMSHELL-#504-10.938-5.250-9.000-4.000-2.500-0.015-CLEAR,

  • Mfr # 504TF

  • Zoro # G606966806


product price: $479.99
/pk 350, $1.37/ea
Free Shipping & Returns

Key Features

Overall Length
10.938"
Wall Thickness
0.0150"
Material
Clear
Overall Width
5.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504TF
Zoro #
G606966806
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10.938"
Wall Thickness
0.0150"
Overall Width
5.250"

Details

Material
Clear

Description

Thermoform-CLAMSHELL-#504-10.938-5.250-9.000-4.000-2.500-0.015-CLEAR-STOCK-350 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.