Thermoform-CLAMSHELL-#507-10.938-5.250-7.625-2.313-1.313-0.020-CLEAR,

  • Mfr # 507TF

  • Zoro # G406966761


product price: $459.99
/pk 300, $1.53/ea
Free Shipping & Returns

Key Features

Material
Clear
Overall Length
10.938"
Wall Thickness
0.0200"
Overall Width
5.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507TF
Zoro #
G406966761
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10.938"
Wall Thickness
0.0200"
Overall Width
5.250"

Details

Material
Clear

Description

Thermoform-CLAMSHELL-#507-10.938-5.250-7.625-2.313-1.313-0.020-CLEAR-STOCK-300 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.