Thermoform-CLAMSHELL-6.588-4.938-3.856-4.262-2.250-5.430-4.386-0.018-CLEAR, 75PK

  • Mfr # 514525

  • Zoro # G106966726


product price:  $289.99
/pk 75, $3.87/ea
Free Shipping & Returns

Key Features

Overall Length
6.588"
Wall Thickness
0.0180"
Overall Width
4.938"
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
514525
Zoro #
G106966726
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.588"
Wall Thickness
0.0180"
Overall Width
4.938"

Details

Material
PVC

Description

Thermoform-CLAMSHELL-6.588-4.938-3.856-4.262-2.250-5.430-4.386-0.018-CLEAR-STOCK-75 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.