Shop VITAPUR
See all product information
Create Account
Quick Connect Filter, 0.2 gpm, 0.001 Micron, 4" O.D., 8 3/4 in H
Mfr # GWF3
Zoro # G6291490
product price:Â
$
51.99
/ea
Key Features
Application
Drinking Water
Flow Rate
0.2 gpm
For Use With
Water Filtration Systems
Height
8 3/4 in
Max. Temp.
85 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWF3
- Zoro #
- G6291490
- UPC #
- 833451002541
- Country of Origin
- China
Dimensions
- Height
- 8 3/4 in
- Outside Dia.
- 4"
- Filter Diameter
- 4 in
- Diameter
- 4 in
- Overall Height
- 8 3/4 in
Details
- Application
- Drinking Water
- Flow Rate
- 0.2 gpm
- For Use With
- Water Filtration Systems
- Max. Temp.
- 85 Degrees F
- Microns
- 0.001
- Service Life
- 211 gal
- Color
- White
- Filter Reduces
- Chlorine Taste, Odor, Particulates
- Item
- Quick Connect Filter
- Standards
- CSA B483.1, ANSI/NSF 42
- Fits Brand
- Vitapur
- Micron Rating
- 0.001 micron
- Filter Flow Rate
- 0.15 gpm
- Series
- GWF
- Reduces
- Particulates
- Compatible Mfr. Model Number
- GWF8
- Maximum Temperature
- 85 Degrees F
- Compatible Product Type
- Water Filtration Systems
Description
Quick Connect Filter, For Use With Water Filtration Systems, Reduces Particulates, Micron Rating 0.001 micron, Flow Rate 0.2 gpm, Diameter 4 in, Overall Height 8 3/4 in, Service Life 211 gal, Maximum Temperature 85 Degrees F, Application Drinking Water, Standards CSA B483.1, ANSI/NSF 42, Series GWF, Compatible Mfr. Model Number GWF8, Compatible Grainger Part Number 455F11
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.