Articulating Borescope, 8.5mm 31.5L 180 Degree Semi-Rigid WiFi Box for iOS

  • Mfr # VA 980 W

  • Zoro # G100405221


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Focal Distance
3 cm to 40 cm. Fixed Focus
Camera Resolution
640x480 pixels
Articulation
180 Degrees One Way
Video Recording Resolution
640x480 pixels (AVI)
Camera Probe Diameter
8.5 mm / 0.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA 980 W
Zoro #
G100405221
UPC #
759119544102
Country of Origin
China

Dimensions

Camera Probe Diameter
8.5 mm / 0.33 in
Camera Probe Length
80 cm / 31.5 in
Diameter
8.5 mm / 0.33 in
Length
80 cm / 31.5 in

Details

Focal Distance
3 cm to 40 cm. Fixed Focus
Camera Resolution
640x480 pixels
Articulation
180 Degrees One Way
Video Recording Resolution
640x480 pixels (AVI)
Image Capturing Resolution
640x480 pixels (JPG)

Description

This is a bundle of VA-980 borescope and VA-B2 WiFi Box. With VA-B2 WiFi AirBox, one can use iPad/iPhone/Android phone/Android tablet and our free App (AirBox) to preview live images, take pictures and record videos with VA-980 Semi-Rigid Articulating Borescopes. VA-980 Semi-Rigid Borescope is ideal for detailed visual inspection in hard-to-reach places such as car engines with 180 Degree articulation 8.5mm diameter Semi-Flexible probe and 6 bright LED lights. The 180 degree bending back probe camera with LED lights makes it possible to inspect the backside of an dark inside compartment. ​
Package includes: VA-980 Semi-Rigid Borescope, VA-B2 WiFi AirBox, 5 pcs Rubber Sleeve, Aluminum Sleeve-Changing Tool, OTG cable, Plastic Toolbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.