Zoro Homepage

Articulating LCD Borescope, 3.9mm, 10ft Long, 5, Motorized Joystick

  • Mfr # ET-3930

  • Zoro # G000405185


product price: $9,109.99
/ea
Free Shipping & Returns

Key Features

Camera Probe Length
3m
Articulation
360 Degrees All Way (Joystick-Controlled)
Focal Distance
5 mm to 150 mm
Camera Probe Diameter
3.9mm
Camera Resolution
400 x 400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET-3930
Zoro #
G000405185
UPC #
759119544775
Country of Origin
China

Dimensions

Camera Probe Length
3m
Camera Probe Diameter
3.9mm
Diameter
3.9mm
Length
3m

Details

Articulation
360 Degrees All Way (Joystick-Controlled)
Focal Distance
5 mm to 150 mm
Camera Resolution
400 x 400

Description

Vividia ET-3930 Industrial Articulating Videoscope Borescopes are a series of high quality, durable borescopes designed for industrial applications, such as aerospace, aviation, manufacturing, energy, power generation and transportation. Vividia ET-39 borescopes have motorized joystick-controlled articulating with 360 degree bending probe, 5'" LCD touch screen, 3.9mm diameter probe tube and head and length of insertion tube can be anywhere from 1.0 meter to 3 meter. The standard length of probe camera is 1.5 meter. The resolution of the probe camera is 400x400 pixels. The touch screen monitor has snapshot & Video/Audio Record functions, supports image process and analysis, HDMI output, WiFi and Bluetooth wireless transfer function (for Android system). The rechargeable battery can work for >4 hours. The probe is protected with polyurethane and braided tungsten mesh.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.