Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Articulating LCD Dual Camera Borescope, 6mm, 5ft Long, Four-Way

  • Mfr # BD-4-6015

  • Zoro # G700405218


product price: $3,799.99
/ea
Free Shipping & Returns

Key Features

Camera Probe Diameter
6 mm / 0.24 in
Camera Resolution
640 x 480
Articulation
Four Way
Focal Distance
5mm to 200mm
Camera Probe Length
1.5 m / 5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-4-6015
Zoro #
G700405218
UPC #
759119544751
Country of Origin
China

Dimensions

Camera Probe Diameter
6 mm / 0.24 in
Camera Probe Length
1.5 m / 5 ft
Length
1.5 m / 5 ft
Diameter
6 mm / 0.24 in

Details

Camera Resolution
640 x 480
Articulation
Four Way
Focal Distance
5mm to 200mm
Camera
Dual Camera
Type
Dual Camera

Description

Vividia BD-4-6015 Video Borescope is high clarity 4-way articulation video borescope with a 6mm diameter 1.5 meter long flexible dual-camera probe and 4.5" LCD monitor. There are two independent cameras on the 6mm diameter probe, one is front view (0 degree) and and another is side view (90 degree) and LED lights for both cameras. One can switch between two cameras with a simple button on the handle. Also BD-4-6015 probe camera head can be controlled to bend in four directions from 0 degree to ~150 degree, make it very useful to exam inaccessible areas. LED lights brightness can be adjusted. And one can take pictures and record videos and save image files on SD card. Vividia BD-4-6015 Articulating Videoscope can be used for applications like precision instrument inspect, aircraft engine inspection,automotive repair, plumbing, construction, restoration and HVAC/R. A longer cable camera version of this product is model BD-4-6030 with 3 meter long dual-camera probe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.