Shop VOLCOM
See all product information
Create Account
Athletic Shoe, Black, Women's, 6, W, PR
- Mfr # VM30817F-W-06.0
- Zoro # G325091025
product price:Â
$
125.99
/pr
Free Shipping & Returns
Key Features
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Oil-Resisting Sole
Yes
Closure
Slip On
Chemical-Resisting Sole
Yes
All-Leather Upper
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VM30817F-W-06.0
- Zoro #
- G325091025
- UPC #
- 690774751941
- Country of Origin
- Cambodia
- ASTM Standards Met
- Conductive (Cd), Slip Resistant (SR)
- Oil-Resisting Sole
- Yes
- Closure
- Slip On
- Chemical-Resisting Sole
- Yes
- All-Leather Upper
- No
- Color
- Black
- Gender
- Women's
- Style Family
- Athletic Shoe
- Toe Cap Material
- Composite
- Style Number
- VM30817F
- Ninety-Degree Heel
- No
- Item
- Athletic Shoe
- Footwear Style
- Athletic Shoe
- Insulated
- No
- Maximum Heat Rating
- 250 Degrees F
- Construction
- Cemented
- Waterproof
- No
- Heel Definition
- Flat Heel
- Manufacturer-Suggested Sole Slip Rating
- Best
- Metal Chip-Resisting Sole
- Yes
- Puncture-Resistant Sole
- No
Dimensions
- Size
- 6
- Width
- W
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 6, Style Number VM30817F, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.