Grade 1 Fire Rated Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Exit Only,
- Mfr # 7827EO-F 3 626 LBR
- Zoro # G423395834
product price:Â
$
1,838.99
/ea
Free Shipping & Returns
Key Features
Material
All Types
Finish
626/US26D
Door Width
3 ft
Function
Exit Only
Length (In.)
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7827EO-F 3 626 LBR
- Zoro #
- G423395834
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Width
- 3 ft
- Length (In.)
- 36 in
Details
- Material
- All Types
- Finish
- 626/US26D
- Function
- Exit Only
- Door Handing
- Non-Handed
- Standards
- UL 10C, A156.3 2014
- Item
- Surface Vertical Rod Exit Devices
- Grade
- Grade 1
- Key Override Options
- Less Dogging
- Exit Device Type
- Surface Vertical Rod
- Color
- Matte Silver
Description
Grade 1 Fire Rated Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Less Dogging, Less Bottom Rod, Satin Chrome Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.