Grade 1 Fire Rated Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Exit Only,
- Mfr # 7827EO-F 3 628
- Zoro # G723395862
product price:Â
$
1,615.99
/ea
Free Shipping & Returns
Key Features
Key Override Options
Less Dogging
Standards
UL 10C, A156.3 2014
Grade
Grade 1
Length (In.)
36 in
Finish
628/US28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7827EO-F 3 628
- Zoro #
- G723395862
- UPC #
- -
- Country of Origin
- United States
- Item
- Surface Vertical Rod Exit Devices
- Key Override Options
- Less Dogging
- Standards
- UL 10C, A156.3 2014
- Grade
- Grade 1
- Finish
- 628/US28
- Door Handing
- Non-Handed
- Material
- All Types
- Color
- Matte Silver
- Exit Device Type
- Surface Vertical Rod
- Function
- Exit Only
Dimensions
- Length (In.)
- 36 in
- Door Width
- 3 ft
Description
Grade 1 Fire Rated Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Less Dogging, Satin Aluminum Clear Anodized Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.