Grade 1 Fire Rated Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Exit Only,
- Mfr # 7827EO-F 3 711 LBR
- Zoro # G023395821
product price:Â
$
2,130.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
36 in
Color
Black
Function
Exit Only
Exit Device Type
Surface Vertical Rod
Key Override Options
Less Dogging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7827EO-F 3 711 LBR
- Zoro #
- G023395821
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Item
- Surface Vertical Rod Exit Devices
- Function
- Exit Only
- Exit Device Type
- Surface Vertical Rod
- Key Override Options
- Less Dogging
- Grade
- Grade 1
- Door Handing
- Non-Handed
- Standards
- UL 10C, A156.3 2014
- Material
- All Types
- Finish
- 315/335
Dimensions
- Length (In.)
- 36 in
- Door Width
- 3 ft
Description
Grade 1 Fire Rated Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Less Dogging, Less Bottom Rod, Satin Black Anodized Aluminum Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.