
Grade 1 Rim Exit, 48in, Nightlatch, Cylinder Only, 1-1/4in Mortise & Rim, Satin Chrome
Mfr # RXQEL98NL-OP 4 26D
Zoro # G616468604
product price:Â $2,715.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
Exit Device Type
Rim
Grade
Grade 1
Fire Rating - Door Hardware
No
Type
Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RXQEL98NL-OP 4 26D
Zoro #
G616468604
UPC #
197163381487
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
4-1/2 in
Depth
3.81 in
Length (In.)
48 in
Door Width
34 to 48
Details
Fire Rated
No
Exit Device Type
Rim
Grade
Grade 1
Fire Rating - Door Hardware
No
Type
Rim
Door Handing
Non-Handed
Finish
Satin Chrome
Series
98
Material
VARIES
Item
Rim Exit Devices
Color
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.