Shop VON DUPRIN
See all product information
Create Account
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Nightlatch, Hex Key Dogging, Rim
- Mfr # 78NL-OP 3 710
- Zoro # G023395876
product price:Â
$
1,146.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Door Width
3 ft
Color
Dark Bronze
Exit Device Type
Rim
Length (In.)
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78NL-OP 3 710
- Zoro #
- G023395876
- UPC #
- -
- Country of Origin
- United States
- Grade
- Grade 1
- Color
- Dark Bronze
- Exit Device Type
- Rim
- Item
- Rim Exit Devices
- Finish
- 313
- Material
- All Types
- Door Handing
- Non-Handed
- Outside Trim Type
- Nightlatch
- Function
- Nightlatch
- Standards
- UL 305, A156.3 2014
- Key Override Options
- Hex Key Dogging
Dimensions
- Door Width
- 3 ft
- Length (In.)
- 36 in
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Nightlatch, Hex Key Dogging, Rim Cylinder, Dark Bronze Anodized Aluminum Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.