Grade 1 Surface Vertical Rod Exit Bar, 36in, Passage, Quiet Electric Latch Retraction, Satin Chrome

  • Mfr # QEL9927L-BE-06-F 3 26D LHR

  • Zoro # G216469834


product price:  $4,091.99
/ea
Free Shipping & Returns

Key Features

Fire Rating - Door Hardware
Yes {Variable}
Fire Rated
Yes {Variable}
Door Width
28 to 36
For Door Thickness
1-3/4 in
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QEL9927L-BE-06-F 3 26D LHR
Zoro #
G216469834
UPC #
197163380961
Country of Origin
United States

Dimensions

Door Width
28 to 36
For Door Thickness
1-3/4 in
Depth
3.81 in
Fits Stile Width
3-11/16 in
Length (In.)
36 in

Details

Fire Rating - Door Hardware
Yes {Variable}
Fire Rated
Yes {Variable}
Grade
Grade 1
Exit Device Type
Surface Vertical Rod
Finish
Satin Chrome
Series
9927
Color
Satin Chrome
Item
Surface Vertical Rod Exit Devices
Type
Surface Vertical Rod
Door Handing
Field Reversible
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.