Shop VON DUPRIN
See all product information
Create Account
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36in Fire-rated Device, 84in Door Height
- Mfr # QEL9927L-BE-06-F 3 26D RHR
- Zoro # G916469837
product price:Â
$
4,091.99
/ea
Free Shipping & Returns
Key Features
Series
9927
Exit Device Type
Surface Vertical Rod
For Door Thickness
1-3/4 in
Grade
Grade 1
Material
VARIES
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QEL9927L-BE-06-F 3 26D RHR
- Zoro #
- G916469837
- UPC #
- 197163380978
- Country of Origin
- United States
Dimensions
- For Door Thickness
- 1-3/4 in
- Depth
- 3.81 in
- Length (In.)
- 36 in
- Fits Stile Width
- 3-11/16 in
- Door Width
- 28 to 36
Details
- Series
- 9927
- Exit Device Type
- Surface Vertical Rod
- Grade
- Grade 1
- Item
- Surface Vertical Rod Exit Devices
- Material
- VARIES
- Color
- Satin Chrome
- Door Handing
- Field Reversible
- Fire Rating - Door Hardware
- Yes {Variable}
- Type
- Surface Vertical Rod
- Fire Rated
- Yes {Variable}
- Finish
- Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.