Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Classroom Function, Hex
- Mfr # 7827TL 3 710
- Zoro # G023395890
product price:Â
$
2,431.99
/ea
Free Shipping & Returns
Key Features
Material
All Types
Outside Trim Type
Auxiliary Thumbturn Control
Length (In.)
36 in
Grade
Grade 1
Door Width
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7827TL 3 710
- Zoro #
- G023395890
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 36 in
- Door Width
- 3 ft
Details
- Material
- All Types
- Outside Trim Type
- Auxiliary Thumbturn Control
- Grade
- Grade 1
- Door Handing
- Non-Handed
- Function
- Classroom
- Color
- Dark Bronze
- Item
- Surface Vertical Rod Exit Devices
- Key Override Options
- Hex Key Dogging
- Standards
- UL 305, A156.3 2014
- Finish
- 313
- Exit Device Type
- Surface Vertical Rod
Description
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Classroom Function, Hex Key Dogging, Auxiliary Thumbturn Control, 1-1/4in Mortise Cylinder, Dark Bronze Anodized Aluminum Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.