Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Less
- Mfr # QEL7827EO 3 626
- Zoro # G223395874
product price:Â
$
2,438.99
/ea
Free Shipping & Returns
Key Features
Material
All Types
Exit Device Type
Surface Vertical Rod
Color
Matte Silver
Key Override Options
Less Dogging
Finish
626/US26D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QEL7827EO 3 626
- Zoro #
- G223395874
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 36 in
- Door Width
- 3 ft
Details
- Material
- All Types
- Exit Device Type
- Surface Vertical Rod
- Color
- Matte Silver
- Key Override Options
- Less Dogging
- Finish
- 626/US26D
- Item
- Surface Vertical Rod Exit Devices
- Door Handing
- Non-Handed
- Grade
- Grade 1
- Function
- Exit Only
- Standards
- UL 305, A156.3 2014
Description
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Less Dogging, Quiet Electric Latch Retraction, Satin Chrome Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.