Shop VON DUPRIN
See all product information
Create Account
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 48in Device, Nightlatch, Hex Key
- Mfr # 7827NL 4 628
- Zoro # G623395849
product price:Â
$
1,656.99
/ea
Free Shipping & Returns
Key Features
Key Override Options
Hex Key Dogging
Outside Trim Type
Nightlatch
Standards
UL 305, A156.3 2014
Material
All Types
Length (In.)
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7827NL 4 628
- Zoro #
- G623395849
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 48 in
- Door Width
- 4 ft
Details
- Key Override Options
- Hex Key Dogging
- Outside Trim Type
- Nightlatch
- Standards
- UL 305, A156.3 2014
- Material
- All Types
- Function
- Nightlatch
- Item
- Surface Vertical Rod Exit Devices
- Finish
- 628/US28
- Grade
- Grade 1
- Exit Device Type
- Surface Vertical Rod
- Door Handing
- Non-Handed
- Color
- Matte Silver
Description
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 48in Device, Nightlatch, Hex Key Dogging, Pull, Rim Cylinder, Satin Aluminum Clear Anodized Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.