Shop VON DUPRIN
See all product information
Create Account
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 48in Device, Nightlatch, Hex Key
- Mfr # 7827NL-OP 4 628
- Zoro # G823395885
product price:Â
$
1,534.99
/ea
Free Shipping & Returns
Key Features
Function
Nightlatch
Length (In.)
48 in
Material
All Types
Door Width
4 ft
Finish
628/US28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7827NL-OP 4 628
- Zoro #
- G823395885
- UPC #
- -
- Country of Origin
- United States
- Function
- Nightlatch
- Material
- All Types
- Finish
- 628/US28
- Key Override Options
- Hex Key Dogging
- Color
- Matte Silver
- Door Handing
- Non-Handed
- Outside Trim Type
- Nightlatch
- Exit Device Type
- Surface Vertical Rod
- Grade
- Grade 1
- Standards
- UL 305, A156.3 2014
- Item
- Surface Vertical Rod Exit Devices
Description
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 48in Device, Nightlatch, Hex Key Dogging, Rim Cylinder, Satin Aluminum Clear Anodized Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.